This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Battery starter set 9260431401

Article no.: 073832 9260431401

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation 9260431401
    Number of rechargeable batteries contained 2
    Type of rechargeable battery Lithium-ion
    Battery capacity 6 Ah
    Battery voltage 18 V
    suitable for Fein 18V power tools
    Type of product Battery incl. charger

    Identification numbers & Classifications

    Article number 073832 9260431401
    Manufacturer number 92604314010

    Description

    Version:

    Li-ion battery with charge status display and FEIN SafetyCell Technology. Protects the battery and the machine against overloading, overheating and deep discharge. 100% compatible with all FEIN 12 V cordless tools and 18 V cordless tools with MultiVolt interfaces.

    Supplied with:

    Including a quick charger.
    Including a quick charger.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart