• The item cannot be ordered due to missing prices.

LED cordless lamp 0 version without battery M18HOSALC

Article no.: 073211 M18HOSALC
New product
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V
  • IP Index of Protection: IP 34

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Manufacturer's designation M18 HOSALC-0
IP Index of Protection IP 34
ATEX zone no
Illumination 6,000 lm
Illumination step 2 4,000 lm
Illumination step 3 1,700 lm
Illumination time stage 2 5 h
Illumination time stage 3 10 h
Power supply Rechargeable battery-powered
Bulb LED lamp
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Weight including rechargeable battery 11,100 g
Type of product Work lamp

Identification numbers & Classifications

Article number 073211 M18HOSALC
EAN / GTIN 4058546340490
Manufacturer number 4933478116

Description

Version:

Robust Li-Ion battery lights with high light intensity.
  • Very sturdy 18 Volt LED floodlight with stand.
  • Shock-resistant radiator head with 3 separate and individually adjustable LED modules.
  • Hybrid power source: operates either with an 18V rechargeable battery or with a cable.
  • Integral M18™ rechargeable battery charger and 2.1 ampere USB charger.

Function:

IP34: Protected against splashed water from all directions and protected against penetration by foreign bodies with ⌀ > 2.5 mm, however tools and wires should be kept away.

Suitable for:

Milwaukee 18 V batteries (No. 073816 MB18 and 073827 MB18).

Supplied with:

Cordless lamp without battery and without charger.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart