{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Battery voltage | 18 V | |
Battery capacity | 2 Ah | |
Torque range | 1.1 Nm - 4 Nm | |
maximum speed | 1,770 min-1 | |
maximum torque | 4 Nm | |
Tool arbor size | 1/4 in | |
Toolholder | Quick-change chuck | |
Weight without battery | 1.04 kg | |
Height | 209 mm | |
Length | 213.5 mm | |
Power supply | Rechargeable battery-powered | |
Type of product | Screwdriver |
Article number | 071143 CLBP04Q | |
EAN / GTIN | 697099651543 | |
Manufacturer number | CLBP04Q | |
Manufacturer | Apex Tool Group GmbH, Industriestrasse 1, 73463 WESTHAUSEN (OSTALBKREIS), Germany, www.clecotools.de |