• The item cannot be ordered due to missing prices.

Cordless nutrunner, right angle, Type: CLBA083

Article no.: 071142 CLBA083

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of rechargeable batteries contained 0
Battery voltage 18 V
Battery capacity 3 Ah
Torque range 2.2 Nm - 8 Nm
Speed range 92 min-1 - 915 min-1
Tool arbor size 3/8 in
Tool arbor drive profile Square
Weight without battery 1.46 kg
Height 76 mm
Length 452.4 mm
Power supply Rechargeable battery-powered
Type of product Screwdriver

Identification numbers & Classifications

Article number 071142 CLBA083
EAN / GTIN 697099651482
Manufacturer number CLBA083

Description

Version:

The cordless Cleco® CellClutch™ assembly tools are smart yet simple to use, and bring programming functionality to the assembly line along with a classic counting function. Precision and repetition accuracy with a CMK value > 1.67 (at a tolerance of ±10% in conjunction with ISO 5393).
  • Easy to program: Program speeds and multi-stage screw tightening procedures to avoid errors and improve productivity.
  • Tried-and-tested Cleco coupling: For reliability and a long service life in the production line.
  • Operator status light: Colour display for screw tightening and batch counting status.
  • Multi-colour LED: Work light for additional “OK/NOK” user feedback whilst also illuminating your workpiece.
  • Programmable screwdriving strategies: Eliminate damage to the thread and errors when screwdriving thanks to programmable speeds and strategies.
  • Uniform battery platform.

Supplied with:

Without socket, without rechargeable batteries and without charger.

Note:

You can find suitable batteries and chargers under No. 073827 size MB18; 073816 size MB18 and under No. 073840. A pre-setting device is necessary for setting the torque; these can be found from No. 654381.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart