Cordless tapper without rechargeable battery with Quick System, Type: GBLTXBLQI

Article no.: 070281 GBLTXBLQI
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
8 pieces in stock 8 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Packaging: Metabox
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Metabox
suitable battery - supplier / battery type / voltage Type CAS 18 V
Manufacturer's designation GB 18 LTX BL Q I
Power supply Mains operated
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Motor design brushless
maximum torque soft 65 Nm
maximum torque hard 130 Nm
No load speed 0 min-1 - 2,000 min-1
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 68 mm
Weight including rechargeable battery 2.2 kg
Weight without battery 1.8 kg
typical application Heavy Duty
Type of product Drill

Identification & Classification

Article number 070281 GBLTXBLQI
EAN / GTIN 4061792188198
Manufacturer number 602362850
Manufacturer Metabowerke GmbH, Metabo-Allee 1, 72622 NÜRTINGEN, Germany, www.metabo.com

Description

Version:

Cordless drill drivers with and without Metabo Quick System.
The Quick System saves a lot of time when switching frequently between drilling and screwdriving. The drill chuck with drill is exchanged for bit holders and bits within a matter of seconds, without any tools.
The patented thread-cutting function of the fully-fledged cordless drill/driver enables fast and uninterrupted drilling and cleaning of threads by automatically switching the direction of rotation.
Choose between a complete set of 2 battery packs, charger and a robust plastic case or the machine without accessories in a box if you already have some batteries. Of course, you can also purchase battery packs and chargers separately. By the way, all Metabo battery packs are covered by a 3-year warranty, regardless of the number of charging cycles.
Additional details such as the bright LED work light and the practical belt hook provide even more comfort when working.
  • Selectable pulse operation for unscrewing fixed screws and spot drilling on smooth surfaces.
  • Precision stop: electronic torque coupling with increased precision for precise and sensitive working.
  • Quick-change tapping chuck for mounting taps with square and cylindrical drill bits.
  • Very durable and long tool life for the taps thanks to intelligent torque monitoring.
  • Metabo Quick system: quickly change the toolholder and insertion tool for flexible working.
  • Unique Metabo brushless motor for quick working and maximum efficiency when drilling and screwing.
  • Selectable pulse mode for unscrewing jammed screws and spot drilling on smooth surfaces.
  • Precision Stop: more precise electronic torque coupling for exact, sensitive working.
  • Overload protection to protect the motor against overheating.
  • Electronic safety shut-off function: no kick-back when the drill is blocked, providing excellent protection for the operator.
  • With handy belt hook and bit holder, can be fixed either on the left or right.

For the most demanding applications, we recommend brushless types, which you can recognise immediately by the “BL” in the designation. They also have thermal overload protection that protects the motor from overheating.

Advantage:

Batteries are 100% compatible – now also across different manufacturers.
All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for “Cordless Alliance System”.

Supplied with:

Including quick-change tapping chuck M4-M6, M8-M12, additional handle and without rechargeable battery and charger.

Note:

See No. 073870 – 073890 for suitable batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart