• The item cannot be ordered due to missing prices.

Cordless drill / driver without rechargeable battery with Quick System, Type: 613156850

Article no.: 070271 613156850
New product

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Metabox
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Metabox
suitable battery - supplier / battery type / voltage Type CAS 18 V
Manufacturer's designation BS 18 L BL Q
Power supply Mains operated
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Motor design brushless
maximum torque soft 28 Nm
maximum torque hard 65 Nm
No load speed 0 min-1 - 1,700 min-1
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 40 mm
Weight without battery 0.9 kg
typical application Medium
Type of product Drill/drivers
USP1 18V
USP2 Brushless motor, quick-change chuck clamping range 1.5-13, without battery

Identification numbers & Classifications

Article number 070271 613156850
EAN / GTIN 4061792246232

Description

Version:

Cordless drill drivers with and without Metabo Quick System.
The Quick System saves a lot of time when switching frequently between drilling and screwdriving. The drill chuck with drill is exchanged for bit holders and bits within a matter of seconds, without any tools.
Choose between a complete set of 2 battery packs, charger and a robust plastic case or the machine without accessories in a box if you already have some batteries. Of course, you can also purchase battery packs and chargers separately. By the way, all Metabo battery packs are covered by a 3-year warranty, regardless of the number of charging cycles.
Additional details such as the bright LED work light and the practical belt hook provide even more comfort when working.
  • Precision Stop: more precise electronic torque coupling for exact, sensitive working.
  • Selectable pulse mode for unscrewing jammed screws and spot drilling on smooth surfaces.

Advantage:

Batteries are 100% compatible – now also across different manufacturers.
All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for “Cordless Alliance System”.

Supplied with:

With quick-change drill chuck, without battery, without charger.

Note:

See No. 073870 – 073890 for suitable batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart