• The item cannot be ordered due to missing prices.

Cordless drill/driver with Li-ion rechargeable battery BSLBL

Article no.: 070260 BSLBL

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Metabox
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Packaging Metabox
    suitable battery - supplier / battery type / voltage Type CAS 18 V
    Manufacturer's designation BS 18 L BL
    Power supply Mains operated
    Number of rechargeable batteries contained 2
    Type of rechargeable battery Lithium-ion
    Battery capacity 2 Ah
    Battery voltage 18 V
    Motor design brushless
    maximum torque soft 25 Nm
    maximum torque hard 60 Nm
    No load speed 0 min-1 - 1,850 min-1
    Quick-clamping chuck range 1.5 mm - 13 mm
    maximum twist drill size ⌀ in steel 13 mm
    maximum twist drill size ⌀ in wood 32 mm
    Weight without battery 0.87 kg
    Weight including rechargeable battery 1.3 kg
    typical application Medium
    Type of product Drill/drivers
    USP1 18V
    USP2 Quick-change chuck clamping range 1.5-13, in METABOX

    Identification numbers & Classifications

    Article number 070260 BSLBL
    EAN / GTIN 4007430337528
    Manufacturer number 602326500

    Description

    Version:

    Cordless drill/driver with and without Metabo Quick system.
    The Quick system saves a lot of time if you frequently need to change between drilling and screwdriving. In just a few seconds, the drill chuck with drill can be replaced with a bit holder and a bit, without the need for any tools.
    Choose between a complete set with 2 battery packs, charger and sturdy plastic case, or the machine without accessories in the box if you already have a few batteries. Of course, you can also buy battery packs and chargers separately. All battery packs from Metabo come with a 3-year warranty, irrespective of the number of charge cycles.
    Further highlights such as the bright LED work light and the handy belt hook ensure even greater convenience when working.
    • Brushless drill/driver with extremely compact design for general applications.
    • Integrated LED work light with afterglow function for optimum brightness in the work area.
    • With practical belt hook and bit holder, optionally fixable on the right or left.

    For the most demanding applications, we recommend brushless types, which you can recognise immediately by the “BL” in the designation. They also have thermal overload protection that protects the motor from overheating.

    Advantage:

    Batteries are 100% compatible – now also across different manufacturers.
    All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for “Cordless Alliance System”.

    Supplied with:

    Supplied with quick-change chuck, 2 pcs. rechargeable battery, charger and metaBOX.

    Note:

    See No. 073870 − 073890 for suitable batteries and chargers.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart