• The item cannot be ordered due to missing prices.

Cordless drill/driver with Li-ion rechargeable battery 613155500

Article no.: 070260 613155500
New product

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Metabox
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Metabox
suitable battery - supplier / battery type / voltage Type CAS 18 V
Manufacturer's designation BS 18 L BL
Power supply Mains operated
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Battery voltage 18 V
Motor design brushless
maximum torque soft 28 Nm
maximum torque hard 65 Nm
No load speed 0 min-1 - 1,700 min-1
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 40 mm
Weight without battery 0.9 kg
typical application Medium
Type of product Drill/drivers
USP1 18V
USP2 Quick-change chuck clamping range 1.5-13, in METABOX

Identification numbers & Classifications

Article number 070260 613155500
EAN / GTIN 4061792245839

Description

Version:

Cordless drill/driver with and without Metabo Quick system.
The Quick system saves a lot of time if you frequently need to change between drilling and screwdriving. In just a few seconds, the drill chuck with drill can be replaced with a bit holder and a bit, without the need for any tools.
Choose between a complete set with 2 battery packs, charger and sturdy plastic case, or the machine without accessories in the box if you already have a few batteries. Of course, you can also buy battery packs and chargers separately. All battery packs from Metabo come with a 3-year warranty, irrespective of the number of charge cycles.
Further highlights such as the bright LED work light and the handy belt hook ensure even greater convenience when working.

Advantage:

Batteries are 100% compatible – now also across different manufacturers.
All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for “Cordless Alliance System”.

Supplied with:

Supplied with quick-change chuck, 2 pcs. rechargeable battery, charger and metaBOX.

Note:

See No. 073870 − 073890 for suitable batteries and chargers.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart