• The item cannot be ordered due to missing prices.

Cordless drill / driver ProCORE, Type: GSR1890C

Article no.: 070245 GSR1890C

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V
  • Interface: Bluetooth interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation GSR 18V-90 C
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 4 Ah
Battery voltage 18 V
Motor design Brushless motor
maximum torque soft 36 Nm
maximum torque hard 64 Nm
Speed range 1st speed 0 min-1 - 630 min-1
Speed range 2nd speed 0 min-1 - 2,100 min-1
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 68 mm
Weight 1.1 kg
maximum vibration to EN <2,5 m/s2
Interface Bluetooth interface
Type of product Drill/driver
USP1 18V
USP2 Brushless motor, quick-change chuck clamping range 1.5-13, in L-Boxx

Identification numbers & Classifications

Article number 070245 GSR1890C
EAN / GTIN 4059952617244
Manufacturer number 06019K6005

Description

Version:

  • Compact, powerful cordless drill with forward/reverse operation.
  • LED light to illuminate the working area and battery charge display.
  • Multi-stage torque setting for precise screw driving.
  • Electronic speed control for precise drilling and screw driving.
  • Softgrip.

Kick-back control with automatic shut-down if jammed, together with unique precision clutch and motor brake. 13 mm auto-lock metal drill chuck. High torque.
Can be retrofitted with a connectivity module.

Supplied with:

Supplied with 2× Li-ion batteries, quick charger and L-BOXX.

Note:

See from No. 073851 and No. 073863 − 073867 for suitable replacement batteries, starter sets and chargers.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart