• The item cannot be ordered due to missing prices.

Cordless drill/driver with exchangeable drill chuck GSR1215FC

Article no.: 070242 GSR1215FC

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 12 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 12 V
Manufacturer's designation GSR 12V-15FC
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Battery voltage 12 V
Motor design 2-pole motor
maximum torque soft 15 Nm
maximum torque hard 30 Nm
Speed range 1st speed 0 min-1 - 400 min-1
Speed range 2nd speed 0 min-1 - 1,300 min-1
Quick-clamping chuck range 0 mm - 10 mm
maximum twist drill size ⌀ in steel 10 mm
maximum twist drill size ⌀ in wood 19 mm
Weight 0.8 kg
maximum vibration to EN < 1.9 m/s2
typical application Strong
Suitable for material wood; Steel
Type of product Drill/driver
USP1 with exchangeable drill chuck, 12V
USP2 with 2 batteries, in L-Boxx

Identification numbers & Classifications

Article number 070242 GSR1215FC
EAN / GTIN 3165140847322
Manufacturer number 06019F6000

Description

Version:

Bosch cordless drill / driver
  • Compact, powerful 12 V cordless drill with forward/reverse operation.
  • With Electronic Motor Protection (EMP) and Electronic Cell Protection (ECP).
  • LED light to illuminate the working area and battery charge display.
  • Multi-stage torque setting for precise screw driving.
  • Electronic speed control for precise drilling and screw driving.
  • Softgrip.

Precise operation even where access is difficult due to compact size with bit holder or interchangeable angle drilling attachment or eccentric drilling attachment,. Flexible working thanks to the quick-change system with four different FlexiClick-heads. Comfortable to use: Attachments remain for simply setting 16 different positions on the device.

Advantage:

Versatile, 4 drill chuck options for selection.

Supplied with:

Supplied with charger, eccentric option, drill chuck, angle option, bit holder and L-BOXX.

Note:

Suitable spare batteries and chargers can be found under No. 073851073866.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart