• The item cannot be ordered due to missing prices.

Auto-start system WirelessCOMBOKIT

Article no.: 070237 COMBOKIT
New product

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight 0.7 kg
Length 91 mm
Width 90 mm
Height 121 mm
IP Index of Protection IP 54
Power supply Battery-powered
Battery type Button cell
Battery designation CR2032
Number of batteries contained 1
Plug version F
Type of switch manual; Vibration detection
Status display LED
Packaging cardboard

Identification numbers & Classifications

Article number 070237 COMBOKIT
EAN / GTIN 4053423240153

Description

Version:

The auto-start system can be used for all cordless tools with an extraction function. Thanks to the wireless automatic on/off system, the vacuum cleaner is switched on and off automatically (vibration sensor) or via the remote control button (manually) on the cordless tool. This saves valuable time. Easy to mount on the tools thanks to flexible rubber straps.
System status can be read off easily thanks to bright coloured LEDs.

Supplied with:

1 pc. GCA 30-42, 1 pc. GCT 30-42, 3 pcs. flexible rubber straps

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart