• The item cannot be ordered due to missing prices.

Cordless ratchet, long version M12FHIR14L

Article no.: 070234 M12FHIR14L

Select article variation and quantity

Type Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 12 V

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    suitable battery - supplier / battery type / voltage Milwaukee type B 12 V
    Manufacturer's designation M12FHIR14LR
    Number of rechargeable batteries contained 0
    Type of rechargeable battery Lithium-ion
    Battery voltage 12 V
    maximum torque hard 47 Nm
    maximum speed 1st speed 0 min-1 - 450 min-1
    Toolholder Square 1/4 inch
    Format Impact ratchet
    Weight 1.1 kg
    maximum vibration to EN <2,5 m/s2
    typical application Strong
    Power supply Mains operated
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 070234 M12FHIR14L
    EAN / GTIN 4058546410759

    Description

    Version:

    High-speed, long cordless ratchet screwdriver allows users better access in confined spaces.
    • REDLINK™ PLUS electronics and brushless POWERSTATE™ motor

    Supplied with:

    Without battery and without charger.

    Note:

    See No. 073814 and No. 073839 for suitable batteries and chargers.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart