• The item cannot be ordered due to missing prices.

Cordless wet / dry vacuum cleaner GAS1810L

Article no.: 070231 GAS1810L

Select article variation and quantity

Type Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Bosch 18 V
  • Volumetric flow: 1,440

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation GAS 1810L
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Container volume 7.5 l
Length of suction hose 1.6 m
Volumetric flow 1,440 l/min
Weight without battery 6 kg
Type of product Wet and dry vacuum cleaners

Identification numbers & Classifications

Article number 070231 GAS1810L
EAN / GTIN 3165140995405
Manufacturer number 06019C6302

Description

Version:

Cordless vacuum cleaner for mobile vacuuming. Easy transport and comfortable handling thanks to support loops on which the vacuum cleaner can be suspended.

Supplied with:

Without battery and without charger.
  • 1 pc. floor nozzle, Bosch number: 2608000707
  • 1 pc. crevice nozzle, 250 mm, Bosch number: 2608000661
  • 1 pc. shoulder strap, Bosch number: 2608000706
  • 4-piece castor set, Bosch number: 2608000705
  • 1 pc. power tool adapter, Bosch number: 2608000708
  • 1 pc. elbow pipe, Bosch number: 2608000659
  • 1 pc. pleated filter, Bosch number: 2608000663
  • 3tlg. suction pipe set, Bosch number: 2608000660
  • 1 pc. hose, 1.6 m, Bosch number: 2608000658

Note:

Suitable spare batteries and chargers can be found under No. 073851073866. Refer to No. 070237 and onwards for the appropriate auto-start system.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart