{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
suitable battery - supplier / battery type / voltage | AEG type AS 18 V | |
Manufacturer's designation | BSB18C2XLI-402CA | |
Power supply | Mains operated | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 4 Ah | |
Battery voltage | 18 V | |
Motor design | Brushless | |
maximum torque soft | 32 Nm | |
maximum torque hard | 60 Nm | |
maximum speed 1st speed | 0 min-1 - 550 min-1 | |
maximum speed 2nd speed | 1,800 min-1 | |
Quick-clamping chuck range | 1.5 mm - 13 mm | |
maximum twist drill size ⌀ in steel | 13 mm | |
maximum twist drill size ⌀ in wood | 40 mm | |
maximum twist drill size ⌀ in concrete | 13 mm | |
maximum vibration to EN without hammer drill function | < 2.5 m/s2 | |
Weight | 1.7 kg | |
typical application | Heavy Duty | |
Type of product | Iimpact drill /screwdriver |
Article number | 070229 BSB18C2X42 | |
EAN / GTIN | 4058546290313 | |
Manufacturer | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.aeg-powertools.eu |