• The item cannot be ordered due to missing prices.

Cordless ratchet M12FIR12-0

Article no.: 070228 M12FIR12-0

Select article variation and quantity

Type Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 12 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Milwaukee type B 12 V
Manufacturer's designation M12FIR12-0
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 12 V
maximum torque hard 81 Nm
maximum speed 1st speed 0 min-1 - 175 min-1
Toolholder Square 1/2 inch
Format Impact ratchet
Weight 1.5 kg
maximum vibration to EN <2.5 m/s2
typical application Strong
Suitable for material wood
Power supply Rechargeable battery-powered
Type of product Screwdriver

Identification numbers & Classifications

Article number 070228 M12FIR12-0
EAN / GTIN 4058546029722
Manufacturer number 4933459800

Description

Version:

MILWAUKEE − cordless right angle drill and ratchet
  • REDLINK™ electronics with stepless speed control, reversible running and overload protection.
  • LED illumination of the working area.
  • Red Li-ion batteries with single-cell monitoring and charge display.
Compact design for quick access for all applications, such as working on engines or gearboxes.
Brushless POWERSTATE™ motor with heavy-duty gearbox and casing for a long working life.
REDLINK PLUS™ electronics for intelligent power management.

Advantage:

REDLINK PLUS™ electronics.

Supplied with:

Without battery and without charger.
Supplied with 1/2 inch to 3/8 inch adapter.

Note:

See No. 073814 and No. 073839 for suitable batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart