• The item cannot be ordered due to missing prices.

Cordless special drill / driver M4D2

Article no.: 070224 M4D2

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 4 V

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Packaging Carrying case
    suitable battery - supplier / battery type / voltage Milwaukee type B 4 V
    Manufacturer's designation M4D-202B
    Number of rechargeable batteries contained 2
    Type of rechargeable battery Lithium-ion
    Battery capacity 2 Ah
    Battery voltage 4 V
    maximum torque hard 5 Nm
    maximum speed 1st speed 0 min-1 - 200 min-1
    maximum speed 2nd speed 0 min-1 - 600 min-1
    Toolholder E 6.3
    Format Compact drill / driver
    maximum twist drill size ⌀ in steel 3 mm
    maximum twist drill size ⌀ in wood 6 mm
    Weight 0.5 kg
    typical application Medium
    Suitable for material wood; Steel
    Power supply Rechargeable battery-powered
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 070224 M4D2
    EAN / GTIN 4002395000388
    Manufacturer number 4933440475

    Description

    Version:

    • Red Li-ion batteries with single-cell monitoring and charge display.
    Li-ion cordless compact drill / screwdriver with swivel joint allowing use as a straight baton or as a pistol grip. REDLINK™ electronic overload protection for a long working life. 21-step torque adjustment with electronic switch-off function, drill step, battery charge display in the device, forwards/reverse running, 1/4 inch hex bit arbor (E 6.3).

    Advantage:

    21-step torque adjustment.

    Supplied with:

    Includes a battery, charger and transport case.

    Attention:

    German version. Order free UK adapter plug No. 08 1172_GB.

    Note:

    See No. 073814 and No. 073839 for suitable batteries and chargers.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart