{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
suitable battery - supplier / battery type / voltage | AEG type B 12 V | |
Manufacturer's designation | BS 12 C2 | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 2 Ah | |
Battery voltage | 12 V | |
Motor design | 2-pole motor | |
maximum torque hard | 34 Nm | |
maximum speed 1st speed | 0 min-1 - 350 min-1 | |
maximum speed 2nd speed | 1,500 min-1 | |
Quick-clamping chuck range | 1.5 mm - 10 mm | |
maximum twist drill size ⌀ in steel | 10 mm | |
maximum twist drill size ⌀ in wood | 20 mm | |
Weight | 1.1 kg | |
maximum vibration to EN | < 2.5 m/s2 | |
typical application | Medium | |
Suitable for material | wood; Steel | |
Type of product | Drill/driver | |
USP1 | 12V, 2-pole motor | |
USP2 | FIXTEC quick-change chuck, with 2 batteries |
Article number | 070221 BS12C2 | |
EAN / GTIN | 4002395294336 | |
Manufacturer number | 4935447867 | |
Manufacturer | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.aeg-powertools.eu |