{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | cardboard | |
suitable battery - supplier / battery type / voltage | Milwaukee type B 12 V | |
Power supply | Rechargeable battery-powered | |
Motor design | Brushless motor | |
maximum torque hard | 37 Nm | |
maximum speed 1st speed | 0 min-1 - 450 min-1 | |
maximum speed 2nd speed | 1,700 min-1 | |
Quick-clamping chuck range | 1.5 mm - 13 mm | |
maximum twist drill size ⌀ in steel | 13 mm | |
maximum twist drill size ⌀ in wood | 35 mm | |
Weight | 1.2 kg | |
maximum vibration to EN | < 2.5 m/s2 | |
typical application | Strong | |
Suitable for material | wood; wood | |
Type of product | Drill/driver | |
USP1 | 12V, 2-speed | |
USP2 | Brushless motor, quick-change chuck clamping range 1.5-13, without battery and charger |
Article number | 070214 M12FDD2-2 | |
EAN / GTIN | 4058546376666 |