{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (HD=Heavy Duty) | |
suitable battery - supplier / battery type / voltage | Milwaukee type B 18 V | |
Manufacturer's designation | M18 ONEDD3-502X | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 5 Ah | |
Battery voltage | 18 V | |
Motor design | Brushless motor | |
maximum torque hard | 158 Nm | |
maximum speed 1st speed | 0 min-1 - 500 min-1 | |
maximum speed 2nd speed | 2,100 min-1 | |
Quick-clamping chuck range | 1.5 mm - 13 mm | |
maximum twist drill size ⌀ in steel | 16 mm | |
maximum twist drill size ⌀ in wood | 89 mm | |
Weight | 2.1 kg | |
maximum vibration to EN | <2.5 m/s2 | |
App link | OneKey | |
typical application | Heavy Duty | |
Type of product | Drill/driver | |
USP1 | 18V, ONE-KEY app link | |
USP2 | Brushless motor, with 2 batteries, in a case |
Article number |
070212 M18ODD3-5
Copy |
|
EAN / GTIN |
4058546476731
Copy |
|
Manufacturer number |
4933492802
Copy |
|
Manufacturer | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de |