• The item cannot be ordered due to missing prices.

Cordless hammer drill with Li-ion battery 613157500

Article no.: 070121 613157500
New product

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Metabox
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Metabox
suitable battery - supplier / battery type / voltage Type CAS 18 V
Manufacturer's designation SB 18 L BL
Power supply Mains operated
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Battery voltage 18 V
Motor design brushless
maximum torque soft 28 Nm
maximum torque hard 65 Nm
No load speed 0 - 500
maximum hammer rate 25,500 min-1
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 40 mm
maximum twist drill size ⌀ in concrete 13 mm
Weight without battery 0.9 kg
typical application Medium
Type of product Impact drill /screwdriver

Identification numbers & Classifications

Article number 070121 613157500
EAN / GTIN 4061792245945

Description

Version:

Cordless hammer drill with brushless motor and two-speed gearbox.
Choose between a complete set of 2 battery packs, charger and sturdy plastic case or the machine without accessories in a box if you already have a few batteries. Of course, you can also buy battery packs and chargers separately.
By the way, all Metabo battery packs come with a 3-year warranty, irrespective of the number of charging cycles.
Further details such as the bright LED work light and the handy belt hook ensure even more comfort when working.
  • Cordless impact drill/driver with extremely compact design for universal applications.
  • Impact drilling function for drilling in masonry.

Advantage:

Batteries are 100% compatible – now also across different manufacturers.
All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for “Cordless Alliance System”.

Supplied with:

Supplied with quick-change chuck, 2 pcs. Li-ion rechargeable battery, charger and metaBox.

Note:

See No. 073870 – 073890 for suitable batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart