• The item cannot be ordered due to missing prices.

Cordless hammer drill / driver without battery or charger GSB1855

Article no.: 070113 GSB1855

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Packaging Modular case (L-Boxx)
    suitable battery - supplier / battery type / voltage Bosch 18 V
    Manufacturer's designation GSB 18V-55
    Power supply Rechargeable battery-powered
    Number of rechargeable batteries contained 0
    Type of rechargeable battery Lithium-ion
    Battery capacity 4 Ah
    Battery voltage 18 V
    Motor design Brushless motor
    maximum torque soft 28 Nm
    maximum torque hard 55 Nm
    maximum speed 1st speed 0 min-1 - 460 min-1
    maximum speed 2nd speed 1,800 min-1
    Quick-clamping chuck range 1.5 mm - 13 mm
    maximum twist drill size ⌀ in steel 13 mm
    maximum twist drill size ⌀ in wood 35 mm
    maximum twist drill size ⌀ in concrete 13 mm
    maximum vibration to EN with hammer drill function 11 m/s2
    maximum vibration to EN without hammer drill function 1.5 m/s2
    Weight 1.1 kg
    typical application Medium
    Type of product Iimpact drill /screwdriver

    Identification numbers & Classifications

    Article number 070113 GSB1855
    EAN / GTIN 4059952509402
    Manufacturer number 06019H5303

    Description

    Version:

    Bosch cordless hammer drill / driver for very heavy-duty screwdriving, drilling and hammer drilling applications.
    • Electronic Cell Protection (ECP) protects the battery against overheating and deep discharge.
    • Electronic Motor Protection (EMP) protects the motor against overloading.
    • Mechanical multi-stage torque cut-out.
    • Handy belt clip (not 070104).
    • Integral LED light, battery charge indicator.
    • Quick-clamping drill chuck.

    With brushless EC motor.
    Kick-back control with automatic shut-down if jammed, together with unique precision clutch. Compact design, very short head length (only 184 mm) for perfect handling (size GSB1890C), therefore ideal for working in restricted spaces. Can be retrofitted with a connectivity module.

    Supplied with:

    Without battery, without charger and with L-BOXX.

    Note:

    See from No. 073851 and 073866 for suitable replacement batteries and chargers.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart