• The item cannot be ordered due to missing prices.

Cordless hammer drill / driver without battery or charger M18FPD3-2

Article no.: 070111 M18FPD3-2

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Manufacturer's designation M18 FPD3
Power supply Mains operated
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Battery voltage 18 V
Motor design FUEL™
maximum torque 158 Nm
maximum speed 1st speed 0 min-1 - 500 min-1
maximum speed 2nd speed 2,100 min-1
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 16 mm
maximum twist drill size ⌀ in wood 89 mm
maximum twist drill size ⌀ in concrete 16 mm
maximum vibration to EN with hammer drill function 11.3 m/s2
maximum vibration to EN without hammer drill function 1.85 m/s2
Weight 2.1 kg
typical application Heavy Duty
Type of product Iimpact drill /screwdriver

Identification numbers & Classifications

Article number 070111 M18FPD3-2
EAN / GTIN 4058546376536

Description

Version:

  • Powerful cordless 2-speed hammer drill /screwdriver with multi-stage torque setting.
  • REDLITHIUM-ION™ Red Li-ion batteries with single-cell monitoring and charge display.
  • Sturdy metal gearbox for long working life.
  • FIXTEC metal quick-change chuck with spindle lock.
  • Handle with Softgrip coating for comfortable use.
  • LED illumination of the working area.
  • Brushless POWERSTATE™-motor (not size M18BPD4) for very high efficiency. Very low wear and up to 10 times the working life of standard DC motors.
  • REDLINK PLUS™ electronics overload protection and power management.

Low-maintenance, brushless Powerstate motor.
Cordless hammer drill / driver with high torque of 158 Nm and a total length of only 175 mm.

Supplied with:

Zero version − without battery, without charger, with carrying case.

Note:

See No. 073814 – 073816, 073827 and 073840 for suitable batteries and chargers.
See No. 073839 for a suitable starter set.
The suitable Bluetooth tracking module can be found under 070103 BTT-1.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart