• The item cannot be ordered due to missing prices.

Cordless hammer drill / driver ProCORE GSB18110C

Article no.: 070106 GSB18110C

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation GSB 18V-110C
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 4 Ah
Battery voltage 18 V
Motor design Brushless motor
maximum torque soft 47 Nm
maximum torque hard 85 Nm
maximum speed 1st speed 0 min-1 - 480 min-1
maximum speed 2nd speed 2,100 min-1
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 82 mm
maximum twist drill size ⌀ in concrete 16 mm
maximum vibration to EN with hammer drill function 12.5 m/s2
maximum vibration to EN without hammer drill function 2.5 m/s2
Weight 2.1 kg
typical application Heavy Duty
Suitable for material Masonry; Concrete; Stone
Type of product Iimpact drill /screwdriver

Identification numbers & Classifications

Article number 070106 GSB18110C
EAN / GTIN 4059952525464
Manufacturer number 06019G030B

Description

Version:

Bosch cordless hammer drill / driver for very heavy-duty screwdriving, drilling and hammer drilling applications.
  • Electronic Cell Protection (ECP) protects the battery against overheating and deep discharge.
  • Electronic Motor Protection (EMP) protects the motor against overloading.
  • Mechanical multi-stage torque cut-out.
  • Handy belt clip (not 070104).
  • Integral LED light, battery charge indicator.
  • Quick-clamping drill chuck.

With brushless EC motor.
Kick-back control with automatic shut-down if jammed, together with unique precision clutch. Compact design, very short head length (only 184 mm) for perfect handling (size GSB1890C), therefore ideal for working in restricted spaces. Can be retrofitted with a connectivity module.
With motor brake.

Advantage:

Very short head length of only 184 mm.

Supplied with:

Supplied with 2 pcs. ProCORE 18V / 4.0 Ah Li-ion battery, charger and L-BOXX.

Note:

See from No. 073851 and 073866 for suitable replacement batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart