{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (L-Boxx) | |
suitable battery - supplier / battery type / voltage | Bosch 18 V | |
Manufacturer's designation | GSB 18V-45 | |
Power supply | Mains operated | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 3 Ah | |
Battery voltage | 18 V | |
Motor design | Brushless motor | |
maximum torque soft | 21 Nm | |
maximum torque hard | 45 Nm | |
maximum speed 1st speed | 0 min-1 - 500 min-1 | |
maximum speed 2nd speed | 1,900 min-1 | |
Quick-clamping chuck range | 1.5 mm - 13 mm | |
maximum twist drill size ⌀ in steel | 10 mm | |
maximum twist drill size ⌀ in wood | 35 mm | |
maximum twist drill size ⌀ in concrete | 10 mm | |
maximum vibration to EN with hammer drill function | 12.2 m/s2 | |
maximum vibration to EN without hammer drill function | <2,5 m/s2 | |
Weight | 1 kg | |
typical application | Medium | |
Type of product | Iimpact drill /screwdriver |
Article number | 070105 GSB18V45 | |
EAN / GTIN | 4059952635699 |