• The item cannot be ordered due to missing prices.

Cordless hammer drill / driver, Type: GSB1215B

Article no.: 070104 GSB1215B

Select article variation and quantity

Type Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Bosch 12 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Bosch 12 V
Manufacturer's designation GSB 12V-15
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Battery voltage 12 V
Motor design Motor with brushes
maximum torque soft 15 Nm
maximum torque hard 30 Nm
maximum speed 1st speed 0 min-1 - 380 min-1
maximum speed 2nd speed 1,300 min-1
Quick-clamping chuck range 1 mm - 10 mm
maximum twist drill size ⌀ in steel 10 mm
maximum twist drill size ⌀ in wood 19 mm
maximum twist drill size ⌀ in concrete 10 mm
maximum vibration to EN with hammer drill function 10.5 m/s2
maximum vibration to EN without hammer drill function <2.5 m/s2
Weight 1 kg
typical application Medium
Suitable for material wood; Masonry; Concrete; Stone; Steel
Type of product Iimpact drill /screwdriver

Identification numbers & Classifications

Article number 070104 GSB1215B
EAN / GTIN 3165140995955
Manufacturer number 06019B690H

Description

Version:

Bosch cordless hammer drill / driver for very heavy-duty screwdriving, drilling and hammer drilling applications.
  • Electronic Cell Protection (ECP) protects the battery against overheating and deep discharge.
  • Electronic Motor Protection (EMP) protects the motor against overloading.
  • Mechanical multi-stage torque cut-out.
  • Handy belt clip (not 070104).
  • Integral LED light, battery charge indicator.
  • Quick-clamping drill chuck.

Sturdy and handy cordless drill / driver, only 1 kg in weight.

Supplied with:

Supplied with 2× Li-ion batteries, charger and transport bag.

Note:

See from No. 073851 and 073866 for suitable replacement batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart