• The item cannot be ordered due to missing prices.

Cordless combi drill, Type: 71040761

Article no.: 070100 71040761
New product

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation ASB 18 Q AS Select
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Motor design Brushless
maximum torque soft 38 Nm
maximum torque hard 60 Nm
maximum speed 1st speed 0 min-1 - 450 min-1
maximum speed 2nd speed 2,000 min-1
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 50 mm
maximum twist drill size ⌀ in concrete 13 mm
maximum vibration to EN with hammer drill function 130 m/s2
maximum vibration to EN without hammer drill function <2,5 m/s2
Weight 1.5 kg
typical application Heavy Duty
Type of product Iimpact drill /screwdriver

Identification numbers & Classifications

Article number 070100 71040761
EAN / GTIN 4014586898865

Description

Version:

2-Speed cordless combi drill with brushless motor.
  • Electronic speed control for smooth, safe starts to drilling and screw driving; reversible.
  • 2-speed all-metal gearbox with selectable hammer drive in metal, stone and masonry.
  • Multi-stage torque adjustment and removable drill chuck.
  • With QuickIN all-metal drill chuck (120 Nm) with carbide-coated jaws and high clamping forces.
  • FEIN SafetyCell technology. Protects the battery and the machine against overheating and deep discharge.

Supplied with:

Without battery and without charger.
Supplied with 1 pc. QuickIN drill chuck (120 Nm), 1 pc. belt clip, 1 pc. L-BOXX.

Note:

See No. 073851073866 for suitable batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart