• Service articles cannot be ordered separately, but must be added to the matching article.

Calibration Steel rule, maximum length: 500/2mm

Article no.: 026200 500/2
Processing time approx. 1-2 weeks

Select article variation and quantity

maximum length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

accredited no
suitable for Steel rule
maximum length 500 mm
Type of product Calibration

Identification numbers & Classifications

Article number 026200 500/2
EAN / GTIN 2050002056589

Description

Version:

General information:
Calibration is an essential part of quality assurance. As your partner for calibrating your measurement tools and testing equipment, we take care of everything, including safe transport. We guarantee standards-compliant calibration in accordance with all relevant regulations and standards used by your company.

Factory (ISO) calibration:
Factory calibration is a cost-effective alternative to accredited calibration (e.g. DAkkS). It can be traced back to the factory standard (not to the national standard as with an accredited certification) and meets the required standards in many areas. Our calibration partner’s laboratories always work in accordance with DIN EN ISO/IEC 17025, which ensures that the calibration and samples can be traced back whilst meeting the highest standards.

Recommendation:

With expert handling and regular recalibration, you can increase the life of your testing equipment and protect it against damage and excessive wear. Important in this context is that: Comprehensive training sessions are provided for employees who use the measuring tools and testing equipment.

Note:

Width ≥ 25 mm and 2 scales

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart