• Service articles cannot be ordered separately, but must be added to the matching article.

Calibration Precision bore gauge (types B + C), maximum measuring range: 60mm

Article no.: 023210 60
Processing time approx. 1-2 weeks

Select article variation and quantity

maximum measuring range (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

accredited no
maximum measuring range 60 mm
suitable for Precision bore gauge
Type of product Calibration

Identification & Classification

Article number 023210 60
EAN / GTIN 2050002056213

Description

Version:

General information:
Calibration is an essential part of quality assurance. As your partner for calibrating your measurement tools and testing equipment, we take care of everything, including safe transport. We guarantee standards-compliant calibration in accordance with all relevant regulations and standards used by your company.

Factory (ISO) calibration:
Factory calibration is a cost-effective alternative to accredited calibration (e.g. DAkkS). It can be traced back to the factory standard (not to the national standard as with an accredited certification) and meets the required standards in many areas. Our calibration partner’s laboratories always work in accordance with DIN EN ISO/IEC 17025, which ensures that the calibration and samples can be traced back whilst meeting the highest standards.

Description:

Plus inspection costs for the dial gauge, see item No. 013210, 013220 and 013470.

Inspection standard:

VDI / VDE / DGQ / 2618, sheet 11 “Ü” deviation spans fges, fe, ft, fu and repeatability fw.

Recommendation:

With expert handling and regular recalibration, you can increase the life of your testing equipment and protect it against damage and excessive wear. Important in this context is that: Comprehensive training sessions are provided for employees who use the measuring tools and testing equipment.

Note:

The calibration service can only be ordered in conjunction with a corresponding item. You can see which calibration service is available for which item on the measuring tools that can be calibrated.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart