{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer/pull-out shelf load capacity | 25 kg | |
Drawer runner extension (partial/full extension) | 100 % | |
Drawer runner extension | Anti-tilt lock | |
Type | 179N-6 | |
Series | Assistent | |
Height | 1,020 mm | |
Width | 785 mm | |
Depth | 518 mm | |
Drawer usable width | 522 mm | |
Drawer usable depth | 398 mm | |
Weight | 90 kg | |
Type of product | Roller cabinet |
Article number | 918276 179N-6 | |
EAN / GTIN | 4000896215560 | |
Manufacturer number | 179NX-6 |