{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | AGVM26-230GEXProTector | |
Power supply | Mains operated | |
Power consumption | 2,600 W | |
maximum speed | 6,600 min-1 | |
maximum vibration to EN | 2.5 m/s2 | |
maximum disc ⌀ | 230 mm | |
maximum cutting depth | 68 mm | |
Weight | 5.8 kg | |
Soft start | yes | |
Restart block | yes | |
Special features | Autobalancer; FIXTEC; Dead man’s switch; adjustable handle | |
Type of product | Angle grinder |
Article number | 077161 AGVM26-230 | |
EAN / GTIN | 4002395234271 | |
Manufacturer number | 4933402365 |