{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M3 | |
Coating | TiAlN | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | Manufacturer’s standard | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | B | |
Shank | DIN 1835 B with h6 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.5 mm | |
Overall length L | 70 mm | |
Shank ⌀ Ds | 6 mm | |
Shank square □ | 4.9 mm | |
Tapping hole ⌀ | 2.5 mm | |
Thread ⌀ | 3 mm | |
Shank tolerance | h6 | |
Type of threading tool | Machine tap for synchronous machining | |
Number of clamping slots | 3 | |
Colour ring | red | |
Number of cutting edges Z | 3 | |
Thread depth | 7.5 mm | |
Type of product | Tap |
Article number | 132065 M3 | |
EAN / GTIN | 4045197445940 | |
Manufacturer number | 132065 M3 |