• The item cannot be ordered due to missing prices.

Trammel head and beam with fine adjustment 500 mm

Article no.: 445800 500

Select article variation and quantity

Measuring range / Scribe reach (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measuring range 500 mm
    Graduation/scale 0.1 mm
    Scribe reach 500 mm
    Material of centres hardened silver steel
    Type of product Dividers

    Identification numbers & Classifications

    Article number 445800 500
    EAN / GTIN 4045197204837
    Manufacturer number 445800 500

    Description

    Version:

    Strong flat steel measuring beam with precise mm graduation; replaceable, hardened silver steel points. Trammel head with 1/10 vernier and fine adjustment.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart