{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 50 cNm | |
Direction of tightening | For right- and left-hand tightening | |
Torque measuring accuracy | ±1 % | |
Interface | USB interface | |
Bit socket | F 6.3 | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 230 mm | |
Torque range | 0.1 Nm - 0.5 Nm | |
Torque range | 10 cNm - 50 cNm | |
Resolution | 0.05 cNm | |
Weight | 340 g | |
Display | digital | |
Release signalling | optisk; acoustic | |
Connection format | Bit holder 1/4 inch | |
Measurement technology | electronic | |
Data can be recorded | yes | |
Setting the trigger value | digital, adjustable | |
Feedback | displaying | |
Reversible reading | Nm; lbfin; kgf-cm; ozfin | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 3.7 V | |
Battery capacity | 2.5 Ah | |
Type of product | Torque screwdriver |
Article number | 659010 50 | |
EAN / GTIN | 4571141275269 | |
Manufacturer number | STC50CN2-G |
This article |
Recommendations |
|
---|---|---|
Electronic torque screwdriver, maximum torque: 50cNm |
||
Reversible reading | Nm; lbfin; kgf-cm; ozfin | cNm; lbfin; kgf-cm |
Display | digital | digital |
Data can be recorded | yes | yes |
Torque range | 10 cNm - 50 cNm | 10 cNm - 50 cNm |
Overall length L | 230 mm | 203 mm |
Weight | 340 g | 200 g |
Setting the trigger value | digital, adjustable | digital, adjustable |