• The item cannot be ordered due to missing prices.

Small parts case “Boxxser”, Number of inserts: 25

Article no.: 693540 25

Select article variation and quantity

Number of inserts Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of compartments 25
External dimension length 421 mm
External dimension width 361 mm
External dimension height 55 mm
Type of product Tool transport system

Identification numbers & Classifications

Article number 693540 25
EAN / GTIN 5733439134873
Manufacturer number 134873

Description

Version:

Double-wall casing of PP and cover of polycarbonate ensure high load capacity and rigidity. Convenient locking mechanism for single-hand operation, carrying handle with safety lock. Matching profiles in the cover and base keep the exchangeable inserts and their contents in place during transport.

Fitted with:

Number of inserts L×W×H: 25 pcs.79×55×47 mm

Supplied with:

3 different coloured labels for identification.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart