Socket set 1/4 inch square drive 22 pieces, Type: 6

Article no.: 630266 6
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
183 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/4
  • Width across flats range, hexagon sockets: 3.5-13
  • Width across flats range, hexagon wrenches: 3-6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/4 in
Width across flats range, hexagon sockets 3.5-13 mm
Width across flats range, hexagon wrenches 3-6 mm
Packaging ABS plastic box
Length 227 mm
Width 131 mm
Height 57 mm
Drive profile Hexagon socket; Hexagon screwdriver
Type of product Socket spanner

Identification numbers & Classifications

Article number 630266 6
EAN / GTIN 4018754261499
Manufacturer number 96011113

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For external hexagon screws / nuts with thread M2 − M8
and for hexagon socket head screws with thread M4 − M8.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

Socket single hexagon: 13 pcs. No. 631000 size 3.5; 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13
Hexagon screwdriver bits: 4 pcs. No. 631700 size 3; 4; 5; 6
T-handle: 1 pc. No. 633000 size 116
Spinner handle: 1 pc. No. 632800 size 150
Extension: 1 pc. No. 632400 size 150
Universal joint: 1 pc. No. 633500 size 1/4
Ratchet: 1 pc. No. 632000 size 1/4
Presented in: ABS plastic box

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart