{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for steep tapers | 40 | |
Hole characteristics | with bore | |
Pull stud standard | ISO 7388 | |
Collar ⌀ D | 22.5 mm | |
Head ⌀ D1 | 18.95 mm | |
Overall length L | 44.5 mm | |
L1 | 16.25 mm | |
Thread M | M16 | |
maximum tightening torque | 50 Nm | |
suitable for taper arbors with colour code | SK 40 | |
Width across flats | 18 mm | |
Type of product | Pull Stud |
Article number | 308650 40 | |
EAN / GTIN | 4045197150981 | |
Manufacturer number | 308650 40 |
This article |
Recommendations |
||
---|---|---|---|
Pull stud sealed, form B, with bore, suitable for steep tapers: 40
on request
In stock
135 pieces in stock
10,75 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
12,08 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
536 pieces in stock
13,11 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Pull stud standard | ISO 7388 | ISO 7388 | ISO 7388 |
Collar ⌀ D | 22.5 mm | 22.5 mm | 22.5 mm |
L1 | 16.25 mm | 16.25 mm | 16.25 mm |
maximum tightening torque | 50 Nm | 50 Nm | 50 Nm |
suitable for taper arbors with colour code | SK 40 | SK 40 | SK 40 |
Hole characteristics | with bore | with bore | without bore |
Type of product | Pull Stud | Pull Stud | Pull Stud |