{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 1,000 mm | |
Width | 1,000 mm | |
Compartment height | 207 mm | |
Compartment width | 225 mm | |
Number of compartments | 16 | |
Load per compartment | 107 kg | |
Weight | 165 kg | |
Type of product | Long-goods storage racking |
Article number | 991520 4X4 | |
EAN / GTIN | 4251305418021 | |
Manufacturer number | 130200217 |