{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shelf load capacity / maximum distributed shelf load (on metal) | 150 kg | |
Shelf thickness | 40 mm | |
Height adjustment interval | 53 mm | |
Type of installation | Plug-in racking | |
Material | galvanized | |
Height | 2,281 mm | |
Assembled size add-on rack width | 1,313 mm | |
Storage shelf clear width | 1,282 mm | |
Load capacity of each loose shelf | 150 kg | |
Type of product | Storage shelf |
Article number | 990461 2281/1300 | |
Manufacturer number | 6671027 |