Corner storage shelf with 4 brackets and 4 pins 500 mm

Article no.: 990080 500
plus VAT at the current rate Prices plus delivery costs
on request
In stock
99 pieces in stock

Select article variation and quantity

suitable for connection to racking depth (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 230
  • Shelf thickness: 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 230 kg
Shelf thickness 30 mm
Thickness 30 mm
Shelf width 500 mm
Storage shelf depth 500 mm
suitable for connection to racking depth 500 mm
Application range Storage shelf
Type of product Storage shelf

Identification numbers & Classifications

Article number 990080 500
EAN / GTIN 4045197518019
Manufacturer number 990080 500

Description

Version:

Complete with 4 brackets and 4 pins.

Application:

Extension to the multi-purpose shelves No. 990000990025.

Colour:

Grey powder-coated.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart