{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Cabinet housing internal load capacity | 1,000 kg | |
Door opening angle | 250 degrees | |
Hoffmann perforated panel grid interval | 9×9 mm | |
Height adjustment interval | 25 mm | |
Cylinder lock | modular lock barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Model | P | |
Height | 2,000 mm | |
Width | 1,000 mm | |
Depth | 500 mm | |
Usable height | 1,840 mm | |
Number of hooks | 3 | |
Number of device holders | 3 | |
Cabinet fronts | Plain sheet metal swing doors | |
Weight | 84 kg | |
Type of product | Janitor's cabinet |
Article number | 987001 1000/P | |
Manufacturer number | 987001 1000/P |