Safety cabinet, Width: 1200mm

Article no.: 981105 1200
plus VAT at the current rate Prices plus delivery costs
on request
In stock
34 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Width (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 75
  • Height adjustment interval: 64
  • Cylinder lock: modular lock barrel
  • Fire resistance: 90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 75 kg
Height adjustment interval 64 mm
Cylinder lock modular lock barrel
Fire resistance 90 min
Height 1,935 mm
Width 1,190 mm
Depth 598 mm
Usable height 1,700 mm
Usable width 1,087 mm
Usable depth 430 mm
Number of shelves 3
Load capacity of shelf 75 kg
Number of perforated plate inserts 1
Number of floor-level containment trays 1
Volume of floor-level drip tray 33 l
Weight 505 kg
Type of product Safety cabinet

Identification numbers & Classifications

Article number 981105 1200
EAN / GTIN 4045197886309
Manufacturer number 981105 1200

Description

Version:

External body sheet metal, interior of HPL coated panels. Stainless steel base cover. Intermediate shelves are adjustable for at 64 mm intervals.
In the event of fire they self-close automatically by a thermal mechanism: Door closes at max. 50°C and the infeed and exhaust air channels close at 70°C.
Ventilation connection to the pipe spigots is DN 80.
Operation in accordance with TRGS 510 (approved even without exhaust air!).
Earthing connection to TRBS 2153 (avoidance of sources of ignition).
Containment tray in accordance with the steel tray regulations (StaWaR, DiBt Berlin)
Levelling feet to compensate for unevenness of the floor.
Fitted with DOM lock barrels (suitable for an integrated locking system).

Standard:

DIN EN 14470-1 (type 90).
90 minutes fire resistant (satisfies the highest fire protection class of the TRGS 510 Appendix 3). Insulated to DIN 4102.

Colour:

Light grey RAL 7035 powder-coated.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart