FIRST AID Wall equipped, mobile NL

Article no.: 978010 NL
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Wall
Hoffmann perforated panel grid interval 9×9
Width 600 mm
Depth 750 mm
Height 2,067 mm
Usable width 600 mm
Wheel ⌀ 125 mm
Safe working load 75 kg
Weight 69 kg
Type of product First Aid station

Identification numbers & Classifications

Article number 978010 NL
EAN / GTIN 4062406755744
Manufacturer number 978010 NL

Description

Version:

Mobile complete set for providing first aid equipment. Very sturdy double-walled column made from sheet metal, perforated panels that can be used on both sides □ 9×9 mm on a 37 mm grid for attaching perforated panel accessories and Easyfix hooks and holders. Sturdy base plate in anthracite permits easy set up and movement. With 4 castors, ⌀ 125 mm, 2 with parking brake.
Including first aid set No. 978051 size NL

Supplied with:

UNI Wall wheeled No. 955451 size M; marking board for UNI Wall No. 955453 size GREEN; UNI Line pictogram No. 955474 size FIRSTAID.

Colour:

Two-tone powder-coated, silver combined with anthracite RAL 7016. Not configurable.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart