Filing cabinet 800 mm

Article no.: 974221 800
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Width (mm) Unit price incl. VAT
  • Height adjustment interval: 32
  • Colour selection: Finish: metal grey, light grey, pearl white, romaple, natural oak

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height adjustment interval 32 mm
Colour selection Finish: metal grey, light grey, pearl white, romaple, natural oak
Height 1,931 mm
Width 800 mm
Depth 450 mm
Usable height 1,851 mm
Number of shelves 4
Grip shape Curved handle
Weight 113 kg
Lock numbers individually interchangeable no
compatible with integrated locking systems no
Electronic locking system can be retrofitted no
Type of product Office cabinet

Identification numbers & Classifications

Article number 974221 800
EAN / GTIN 2050002053717
Manufacturer number SBBCI22

Description

Version:

Swing-door cabinet of wood with 4 metal shelves 25 mm thick, adjustable at 32 mm internals, total height 5 box files. Cabinet with sturdy finished rear panel. Supplied with curved door handles in metal grey. Steel base 30 mm high, always metal grey, including levelling screws. Cylinder lock with 2 keys.

Colour:

Designs available in 5 colours: royal maple, natural oak, light grey, pearl white, metal grey.

Note:

The following designs are only available until 31/07/2023: beech, ash, maple, walnut.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart