This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Acoustic partition wall 1600

Article no.: 974150 1600

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 380 mm
Height above the worktop 420 mm
Width 1,600 mm
Depth 43 mm
Weight 10 kg
Type of product Acoustic partition

Identification numbers & Classifications

Article number 974150 1600
Manufacturer number 974150 1600

Description

Version:

Acoustic partition offers sound protection, privacy and organisation display panel. Items can be pinned to the partition.
Desk clips allow attachment to all rectangular desks. Attachment to an organiser profile close to the desk offers high stability. The partition is inserted into an organiser profile.
Colour: Partition light grey, organiser profile metal grey.

Standard:

Sound protection approved to DIN EN ISO 354:2003. Sound absorption coefficient αw = 0.90 (corresponds to absorption class A) to DIN EN ISO 11654:1197.

Suitable for:

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart