Safety-Walk™ non-slip floor marking tape CLEAR

Article no.: 964971 CLEAR
(3.48 € / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of adhesive tape single-sided
Backing material Plastic film
Adhesive Rubber / resin
Application Marking
Colour transparent
Length 18.3 m
Width 25 mm
Thickness 1 mm
Type of product Floor marking tape

Identification numbers & Classifications

Article number 964971 CLEAR
EAN / GTIN 048011264172
Manufacturer number 7000042869

Description

Version:

Self-adhesive floor marking tape 3M™ Safety-Walk™ Universal, 600 series, for indoor and outdoor use. Good adhesion on clean, dry surfaces; no formation of folds, no tearing, shrinking or detaching. Resistant to most chemicals, free of phthalates. Adhesive tapes consist of a dimensionally stable plastic backing film coated with mineral particles, which makes them very hard-wearing and suitable for heavy-duty applications. Non-slip properties R13, displacement space V4.

Standard:

DIN EN 13501-1, DIN EN 45545-2 R10, DIN 51130.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart