Divider set

Article no.: 961220
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • suitable for workstations and storage equipment: Workbench

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Workbench
Height 48 mm
suitable for drawers usable width 490 mm
suitable for drawers usable depth 520 mm
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 961220
EAN / GTIN 4037519010295
Manufacturer number AQ-5538-CH8000

Description

Suitable for:

Drawers for the workbench ranges KOMPAKT, KOMPAKT-L, KOMPAKT-H, KOMBI (unit width 600 mm) and HOLEX.
Usable drawer area 490×520 mm.

Supplied with:

5 UNI-boxes No. 960910 size 96×96;
5 UNI-boxes No. 960910 size 96×144;
2 UNI-boxes No. 960910 size 96×192;
1 UNI-box No. 960910 size 96×240;
1 UNI-box No. 960910 size 144×384;
1 Base plate No. 961140 size 480×504;
4 Adhesive pads

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart