Cover transparent 96X192 mm

Article no.: 960920 96X192
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Select article variation and quantity

width×depth (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 15 mm
    Width 96 mm
    Depth 192 mm
    Colour transparent
    Type of product Cover

    Identification numbers & Classifications

    Article number 960920 96X192
    EAN / GTIN 4037519003891
    Manufacturer number AQ-4403-CL0000

    Description

    Suitable for:

    UNI-BOX No. 960900 size 96×192.
    UNI-BOX No. 960910 size 96×192.
    MULTI-BOX No. 960930.

    Note:

    Base plates to take the boxes, see No. 961140.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart