Base with removable fascia, depth 24G, Height 100 mm 30

Article no.: 958065 30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Cabinet casing in G Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1.2 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 100 mm
    Width 750 mm
    Depth 600 mm
    Suitable for housing width in G 30
    Suitable for housing depth in G 24
    Type of product Fitted base

    Identification numbers & Classifications

    Article number 958065 30
    EAN / GTIN 4062406133108
    Manufacturer number 958065 30

    Description

    Modelis:

    Cokolis iš lakštinio plieno tvirtinimui po korpusu.
    Cokolis 100 mm aukščio, su nuimama apsaugine juosta (priekyje ir gale) įrankių spintų transportavimui.

    Tinka:

    Įrankių spintos Nr. 930505930735.

    Spalva:

    Šviesiai pilkos spalvos RAL 7035, dažyta milteliniu būdu.

    Pastaba:

    24 dyd. cokolio saugumo sumetimais negalima transportuoti keltuvu.
    Spintelės negali būti transportuojamos, kai pakrautos.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart