Easyfix holders for easyPick small parts storage bins 50 mm

Article no.: 955815 50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,374 pieces in stock

Select article variation and quantity

suitable for easyPick height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Easyfix
Height 70 mm
Width 72 mm
Depth 20 mm
Type of product Box holder

Identification numbers & Classifications

Article number 955815 50
EAN / GTIN 4062406338756
Manufacturer number 955815 50

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

GARANT easyPick small parts storage bin No. 951210951265.
Perforated panels □ 9×9 mm in a 37 mm grid.
easyPick small parts storage bin No. 951251 height 50 mm, up to maximum depth 6G, minimum width 3G.

Supplied with:

All the associated base plates.

Note:

For larger GARANT easyPick small parts storage bins from 8G, several holders can be used alongside each other.

Downloads & documents

From the same series "Easyfix" View all

Direct purchase

Sign in to your Account

To shopping cart