Easyfix T-handle holder 3A

Article no.: 955705 3A
plus VAT at the current rate Prices plus delivery costs
on request
In stock
589 pieces in stock

Select article variation and quantity

Number of T-handles Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Easyfix
suitable for screwdrivers for Torx® size TX8 – TX50
suitable for internal hexagon size 2 mm - 8 mm
Type of product Screwdriver holders

Identification numbers & Classifications

Article number 955705 3A
EAN / GTIN 4062406197728
Manufacturer number 955705 3A

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.
3 screwdrivers size for Torx® size TX8 – TX50, or 3 hexagon socket drivers size 2 mm – 8 mm.

Supplied with:

All the associated base plates.

Downloads & documents

From the same series "Easyfix" View all

Direct purchase

Sign in to your Account

To shopping cart